Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Power Strips
PS66B
Eaton's Tripp Lite series Power Strips
6 Outlet Power Strip NEMA 5-15R AC
This item cannot be canceled or returned
Description
6 Outlet Power Strip NEMA 5-15R AC
Specifications
Specifications
| Manufacturer Part Number |
PS66B |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Power Strips |
| Description |
6 Outlet Power Strip NEMA 5-15R AC 6 ft Cord 5-15P Black Housing |
| Nominal Input Voltage |
120 VAC |
| Frequency |
60 Hz |
| Output Watts |
1,875 W |
| Number of Outlets |
6 |
| Application |
Home/Office, Industrial |
| Net Weight |
0.87 lbs |
| Gross Weight |
1.05 lbs |
PS66B
Eaton's Tripp Lite series Power Strips