Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Conduit Mounts
PS75
Cully-Minerallac Conduit Mounts
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
PS75 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Conduit Mounts |
| Description |
PLASTIC 2-HOLE STRAP |
| Type |
PVC, RMC (Rigid Metallic Conduit) |
| Style |
Two Hole |
| Rigid Size (in) |
3/4 " |
| Comments |
Gray |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.005 lbs |
PS75
Cully-Minerallac Conduit Mounts