Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PS9Z-3E3B
L-Shaped Mounting Bracket
MFG Item Number
PS9Z-3E3B
This item cannot be canceled or returned
Description
L-Shaped Mounting Bracket
Specifications
Specifications
| Family Series |
IDEC Power Supplies |
| Manufacturer |
IDEC |
| Manufacturer Part Number |
PS9Z-3E3B |
| Description |
L-Shaped Mounting Bracket |
| Type |
Mounting Bracket |
| For Use With |
PS3X-D |
| Approvals |
CE, cURus |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.15 lbs |
PS9Z-3E3B
IDEC Power Supplies