Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PS9Z-5R1E IDEC Power Supplies, Mounting Bracket for Surface Mount
MFG Item Number
PS9Z-5R1E
PS9Z-5R1E IDEC Power Supplies, Mounting Bracket for Surface Mount
MFG Item Number
PS9Z-5R1E
This item cannot be canceled or returned
Description
Mounting Bracket for Surface Mount
Specifications
Specifications
| Family Series |
IDEC Power Supplies |
| Manufacturer |
IDEC |
| Manufacturer Part Number |
PS9Z-5R1E |
| Description |
Mounting Bracket for Surface Mount of a PS5R-SE__ Power Supply |
| Type |
Mounting Bracket |
| For Use With |
PS5R-SE |
| Approvals |
CE, cUL, cULus |
| Net Weight |
0.0935 lbs |
| Gross Weight |
0.0935 lbs |
PS9Z-5R1E
IDEC Power Supplies