Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PS9Z-6R2F IDEC Power Supplies, Side-Mount Panel Mounting Bracket,
MFG Item Number
PS9Z-6R2F
PS9Z-6R2F IDEC Power Supplies, Side-Mount Panel Mounting Bracket,
MFG Item Number
PS9Z-6R2F
This item cannot be canceled or returned
Description
Side-Mount Panel Mounting Bracket,
Specifications
Specifications
| Family Series |
IDEC Power Supplies |
| Manufacturer |
IDEC |
| Manufacturer Part Number |
PS9Z-6R2F |
| Description |
Side-Mount Panel Mounting Bracket, Supplied with M3x6 Countersunk Mounting Screws |
| Type |
Mounting Bracket |
| For Use With |
PS6R Series |
| Approvals |
CE, cUL, cULus, UL |
| Net Weight |
0.396 lbs |
| Gross Weight |
0.396 lbs |
PS9Z-6R2F
IDEC Power Supplies