Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PS9Z-6RM1 IDEC Power Supplies, Output Voltage Expansion Module, +5V
MFG Item Number
PS9Z-6RM1

PS9Z-6RM1 IDEC Power Supplies, Output Voltage Expansion Module, +5V

MFG Item Number
PS9Z-6RM1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, Series
Item #
PS9Z-6RM1
Output Voltage Expansion Module, +5V

Series Information

Specifications

Specifications
Family Series IDEC Power Supplies
Manufacturer IDEC
Manufacturer Part Number PS9Z-6RM1
Description Output Voltage Expansion Module, +5V DC, 2A, 10W
Type Expansion Module
For Use With PS6R Series
Approvals CE, cUL, cULus, UL
Net Weight 0.175 lbs
Gross Weight 0.22 lbs