Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PS9Z-6RM6 IDEC Power Supplies, Output Voltage Expansion Module, +12
MFG Item Number
PS9Z-6RM6
PS9Z-6RM6 IDEC Power Supplies, Output Voltage Expansion Module, +12
MFG Item Number
PS9Z-6RM6
This item cannot be canceled or returned
Description
Output Voltage Expansion Module, +12
Specifications
Specifications
| Family Series |
IDEC Power Supplies |
| Manufacturer |
IDEC |
| Manufacturer Part Number |
PS9Z-6RM6 |
| Description |
Output Voltage Expansion Module, +12 [email protected]/[email protected], 12W |
| Type |
Expansion Module |
| For Use With |
PS6R Series |
| Approvals |
CE, cUL, cULus, UL |
| Net Weight |
0.175 lbs |
| Gross Weight |
0.215 lbs |
PS9Z-6RM6
IDEC Power Supplies