Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PS9Z-6RS1 IDEC Power Supplies, Branch Terminal Module, Additional
MFG Item Number
PS9Z-6RS1
PS9Z-6RS1 IDEC Power Supplies, Branch Terminal Module, Additional
MFG Item Number
PS9Z-6RS1
This item cannot be canceled or returned
Description
Branch Terminal Module, Additional
Specifications
Specifications
| Family Series |
IDEC Power Supplies |
| Manufacturer |
IDEC |
| Manufacturer Part Number |
PS9Z-6RS1 |
| Description |
Branch Terminal Module, Additional Screw Terminals for Wiring: Allows for 2 in.+in. & 2 in.-in. Terminals |
| Type |
Terminal Module |
| For Use With |
PS6R Series |
| Approvals |
CE, cUL, cULus, UL |
| Net Weight |
0.065 lbs |
| Gross Weight |
0.075 lbs |
PS9Z-6RS1
IDEC Power Supplies