Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Connectors, PSA Series
PSA-8-750-Z
Ilsco Connectors, PSA Series
MFG Item Number
PSA-8-750-Z
This item cannot be canceled or returned
Description
- Available in Different Conductor Configurations
- Manufactured from Aluminum Alloy
- Suitable for Pedestal Application
- Compact Size
Specifications
Specifications
| Manufacturer Part Number |
PSA-8-750-Z |
| Manufacturer |
Ilsco |
| Product Series |
PSA |
| Family Series |
Ilsco Connectors, PSA Series |
| Description |
AL MEC 750-2 T |
| Wire Size Range |
750 kcmil |
| Approvals |
UL |
| Net Weight |
5.022 lbs |
| Gross Weight |
5.285 lbs |
PSA-8-750-Z
Ilsco Connectors, PSA Series