PSA Series Information
| Manufacturer Part Number | PSA2B000 |
|---|---|
| Manufacturer | Red Lion |
| Product Series | PSA |
| Family Series | Red Lion Inductive Proximity, PSA Series |
| Description | 2-WIRE PROX SENSOR 30mm |
| Diameter | 6.5 mm |
| Shielding | Unshielded |
| Power Type | DC |
| Range | 10 mm |
| Connection Type | Wire Leads |
| Output Type | NO NPN |
| Number of Wires | 2 |
| Composition | Metallic |
| Voltage | 5-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC, 6 VDC |
| Sensing Type | Top |
| Weld Field Immune | No |
| Status Indicator | Yes |
| Max Load Current | 0.22 A |
| Approvals | CE |
| Net Weight | 0.345 lbs |
| Gross Weight | 0.345 lbs |