PSAC Series Information
| Manufacturer Part Number | PSAC0000 |
|---|---|
| Manufacturer | Red Lion |
| Product Series | PSAC |
| Family Series | Red Lion Inductive Proximity, PSAC Series |
| Description | PROXIMITY SWITCH, NPN, 3-WIRE |
| Diameter | 22.9 mm |
| Shielding | Semi-Shielded |
| Power Type | DC |
| Range | 0.059 mm |
| Connection Type | Wire Leads |
| Cable Length | 3.048 m |
| Output Type | NPN |
| Number of Wires | 3 |
| Composition | Metallic |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Sensing Type | Top |
| Weld Field Immune | No |
| Status Indicator | No |
| Max Load Current | 0.15 A |
| Approvals | CE |
| Net Weight | 0.28 lbs |
| Gross Weight | 0.34 lbs |