PSAN-DV01CPV-NPT1/8

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PSAN-DV01CPV-NPT1/8

Autonics Transducers

PSAN-DV01CPV-NPT1/8

Autonics Transducers
DISPLAY TYPE PRESSURE SENSORS
MFG Item Number
PSAN-DV01CPV-NPT1/8
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, Series
Item #
PSAN-DV01CPV-NPT1/8
DISPLAY TYPE PRESSURE SENSORS

Series Information

Specifications

Specifications
Manufacturer Part Number PSAN-DV01CPV-NPT1/8
Manufacturer Autonics
Family Series Autonics Transducers
Description DISPLAY TYPE PRESSURE SENSORS
Type Differential
Accuracy 1 %
Max Pressure (Gauge) 15 psi
Max Pressure (Absolute) 15 psi
Input 12-24 VDC
Output 1-5 VDC
Electrical Connection 1/8 in NPT Male
Length 0.01 '
Connection 1/8 NPT Male
Operating Temperature 14-122 °F
Protection Rating IP40
Approvals CE, EAC
Net Weight 0 lbs
Gross Weight 0 lbs