Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PSAN-LC01CPA-NPT1/8 Autonics Sensors, PSAN Series, Sensor, Pressure, Compound pressure,
MFG Item Number
PSAN-LC01CPA-NPT1/8
PSAN-LC01CPA-NPT1/8 Autonics Sensors, PSAN Series, Sensor, Pressure, Compound pressure,
MFG Item Number
PSAN-LC01CPA-NPT1/8
This item cannot be canceled or returned
Description
Item #
PSAN-LC01CPA-NPT1/8
Sensor, Pressure, Compound pressure,
Digital Display Pressure Sensor Pressure Measurement of Gas, Liquid or Oil Composition: Stainless Steel One‑Touch Connector Type High Display Resolutions Digital display pressure sensors to measure fluids which cannot corrode stainless steel. Forced output control mode for device maintenance, testing. Analog output of voltage and current. Contains auto‑shift function for changes in pressure.
Specifications
Specifications
Manufacturer Part Number
PSAN-LC01CPA-NPT1/8
Manufacturer
Autonics
Product Series
PSAN
Family Series
Autonics Sensors, PSAN Series
Description
Sensor, Pressure, Compound pressure, Connector Type, Fluid, -101.3 kPa to 100.0kPa, PNP open collector
Accuracy
1 %
Pressure Range
-101.3-100.0 kPa
Output
PNP
Connection
1/8 NPT Female
Display
Yes
Voltage
10.8-26.4 VDC
Electrical Connection
Connector
Protection Rating
IP40
Approvals
CE
Net Weight
0.1938 lbs
Gross Weight
0.3813 lbs
PSAN-LC01CPA-NPT1/8
Autonics Sensors, PSAN Series