Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gardner Bender Fasteners, Coaxial Cable Staples Series
PSB-100
Gardner Bender Fasteners, Coaxial Cable Staples Series
Coax Staple, 1/4in., Black, BX/100
This item cannot be canceled or returned
Description
Fasteners, Coaxial Cable Staples Series
Coax Staple, 1/4in., Black, BX/100
Coaxial Cable Staples Series Information
- UV‑Resistant Polyethylene Saddle
- For Indoor and Outdoor Applications
- Zinc‑Plated Nails Resist Rust and Corrosion
Secures RG‑59 and RG‑6 coaxial cables.
Specifications
Specifications
| Manufacturer Part Number |
PSB-100 |
| Manufacturer |
Gardner Bender |
| Product Series |
Coaxial Cable Staples |
| Family Series |
Gardner Bender Fasteners, Coaxial Cable Staples Series |
| Description |
Coax Staple, 1/4in., Black, BX/100 |
| Cable Size |
RG-59, RG-6 |
| Staple Type |
Plastic Saddle |
| Staple Size |
1/4 " |
| Insulated |
Yes |
| Insulation Material |
Plastic |
| Style |
Single Nail |
| Net Weight |
0.2219 lbs |
| Gross Weight |
0.2538 lbs |
PSB-100
Gardner Bender Fasteners, Coaxial Cable Staples Series