Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PSB-1600T Gardner Bender Fasteners, Low Voltage Plastic Staples Series, Low Volt Staple, 3/16in., Black;
MFG Item Number
PSB-1600T
PSB-1600T Gardner Bender Fasteners, Low Voltage Plastic Staples Series, Low Volt Staple, 3/16in., Black;
MFG Item Number
PSB-1600T
This item cannot be canceled or returned
Description
Fasteners, Low Voltage Plastic Staples Series
Low Volt Staple, 3/16in., Black;
Low Voltage Plastic Staples Series Information
- UV‑Resistant Polyethylene Saddles Will Not Rust, Rot or Deteriorate
- Zinc‑Plated Nails Resist Rust and Corrosion
- For Inside and Outside Applications
Secures bell, speaker, thermostat and telephone wire.
Specifications
Specifications
| Manufacturer Part Number |
PSB-1600T |
| Manufacturer |
Gardner Bender |
| Product Series |
Low Voltage Plastic Staples |
| Family Series |
Gardner Bender Fasteners, Low Voltage Plastic Staples Series |
| Description |
Low Volt Staple, 3/16in., Black; 25/Clam, 8Clams/Ma |
| Cable Size |
Thermostat 3/16 " |
| Staple Type |
Plastic Saddle |
| Staple Size |
3/16 " |
| Insulated |
Yes |
| Insulation Material |
Plastic |
| Style |
Single Nail |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PSB-1600T
Gardner Bender Fasteners, Low Voltage Plastic Staples Series