Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
PSB-18024 Series Information
| Manufacturer Part Number | PSB-18024 |
|---|---|
| Manufacturer | Altech |
| Product Series | PSB-18024 |
| Family Series | Altech Power Supplies, PSB-18024 Series |
| Description | Power Supply, 24VDC, 7.5A, 2-Ph, 180W, 187-264VAC Input, 22-27VDC Out DIN Mount, Screw Terminals |
| Power | 180 W |
| Nominal Input Voltage | 240 VAC, 380 VAC, 480 VAC |
| AC Voltage | 230-500 VAC |
| Input Frequency | 47-63 Hz |
| Phase | 2 |
| Nominal Output Voltage | 24 VDC |
| Output VDC | 24 VDC |
| Output Current | 7.5 A |
| Number of Outputs | 1 |
| Mounting | DIN Rail |
| Enclosed | Yes |
| Encapsulated | No |
| Output Voltage Adj. | Yes |
| Overvoltage Protection | Yes |
| Overload Protection | Yes |
| Short Circuit Protection | Yes |
| Power Factor Correction | No |
| Parallel Operation | No |
| Remote Sensing | No |
| Remote On/Off Control | No |
| Operating Temperature | -13-158 °F |
| Approvals | CE, cULus, UL508 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |