Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PSB-END3 ABB Terminal Blocks, PSB Series, ENDCAP, TYPE 3
PSB-END3 ABB Terminal Blocks, PSB Series, ENDCAP, TYPE 3
This item cannot be canceled or returned
Description
Terminal Blocks, PSB Series
- Terminal Block
- End Plate
- Screwless Connection
- Composition: Non‑Metallic
- White
White end plates which connect without screws. Made of a non‑metal.
Specifications
Specifications
| Manufacturer Part Number |
PSB-END3 |
| Manufacturer |
ABB |
| Product Series |
PSB |
| Family Series |
ABB Terminal Blocks, PSB Series |
| Description |
ENDCAP, TYPE 3 |
| Connection Type |
Screwless |
| Style |
Low Profile |
| Composition |
Non-Metallic |
| Color |
White |
| Net Weight |
0.0113 lbs |
| Gross Weight |
20 lbs |
PSB-END3
ABB Terminal Blocks, PSB Series