Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Control Techniques Drives
PSBGKA003
Control Techniques Drives
Power Cable for non-braked motor,
MFG Item Number
PSBGKA003
This item cannot be canceled or returned
Description
Power Cable for non-braked motor,
Specifications
Specifications
| Manufacturer |
Control Techniques |
| Family Series |
Control Techniques Drives |
| Manufacturer Part Number |
PSBGKA003 |
| Description |
Power Cable for non-braked motor, Connector on motor end, Flying leads with ferrules on drive end, 3 |
| Accessory Type |
Power Cable |
| Net Weight |
1.365 lbs |
| Gross Weight |
1.365 lbs |
PSBGKA003
Control Techniques Drives