Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Vynckier Enclosure Systems Enclosures
PSBP22A
Vynckier Enclosure Systems Enclosures
Inner Panel, Aluminum, 16.14in.x16.14in.
This item cannot be canceled or returned
Description
Inner Panel, Aluminum, 16.14in.x16.14in.
Specifications
Specifications
| Manufacturer Part Number |
PSBP22A |
| Manufacturer |
Vynckier Enclosure Systems |
| Family Series |
Vynckier Enclosure Systems Enclosures |
| Description |
Inner Panel, Aluminum, 16.14in.x16.14in. |
| Material |
Aluminum |
| Composition |
Metallic |
| Panel Type |
Inner |
| Perforated |
No |
| Nominal Height |
16 " |
| Nominal Width |
16 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PSBP22A
Vynckier Enclosure Systems Enclosures