PSC-0025
Edwards Signaling Signaling Devices, SONOS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PSC-0025 Edwards Signaling Signaling Devices, SONOS Series, Sonos Sounder Beacon, 106dB,

MFG Item Number
PSC-0025

PSC-0025 Edwards Signaling Signaling Devices, SONOS Series, Sonos Sounder Beacon, 106dB,

MFG Item Number
PSC-0025
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signaling Devices, SONOS Series
Item #
PSC-0025
Sonos Sounder Beacon, 106dB,

SONOS Series Information

  • Low Current LED Beacon
  • Simple 'First Fix' Installation (No Second Fix Wiring)
  • No Locking Screw Required
  • Tone and Volume can be Preset or Adjusted Off‑Base ‑ 20 dB
  • Weatherproof to IP65 (Deep Base Units)
A general purpose electronic sounder for fire, security and industrial applications; the Sonos Sounder Beacon is certified to EN54

With the TimeSaver base, connections are made to the base during the initial wiring phase which results in faster and more reliable installation. The sounder head 'twists and clicks' into the base on commissioning, avoiding the wiring and connection problems associated with traditional sounders.

With a choice of 32 tones including all the major international standards, the Sonos Sounder Beacon has universal acceptance.

The Sonos Sounder Beacon utilizes a full faced, translucent sounder case rather than a separate add‑on beacon giving a much larger lens area and a greater spread of light.

The Sounder Beacon has a link installed on its circuit board at the time of manufacture which allows the sounder and beacon unit to operate together, eliminating the need for a wired link during installation.
  • Choice of Lens Colors
  • Sounder and Beacon can be Controlled Separately
  • LPCB, Vds and NF Approved
  • Applications: Fire, Security, Industrial Alarm

Specifications

Specifications
Manufacturer Part Number PSC-0025
Manufacturer Edwards Signaling
Product Series SONOS
Family Series Edwards Signaling Signaling Devices, SONOS Series
Description Sonos Sounder Beacon, 106dB, 17-60VDC, Shallow Base, Red/Amber LED
Visual Function Flashing
Audible Function Sounder
Voltage 10-60 VDC
Nominal Input Voltage 24 VDC, 60 VDC
Lamp Color Amber
Lamp Type LED
Tone Patterns 32
Current Rating 0.045 A
Operating Temperature -13-158 °F
Approvals LPCB, NF, VDS
Net Weight 0.4743 lbs
Gross Weight 0.4743 lbs