Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PSC-15148 Altech Power Supplies, PSC-151 Series, Power Supply;DinRail,150W, BP
MFG Item Number
PSC-15148
PSC-15148 Altech Power Supplies, PSC-151 Series, Power Supply;DinRail,150W, BP
MFG Item Number
PSC-15148
This item cannot be canceled or returned
Description
Power Supplies, PSC-151 Series
Power Supply;DinRail,150W, BP
PSC-151 Series Information
- Universal AC Input/Full range
- Protections: Short Circuit / Overload / Overvoltage
- Cooling by free air convection
- DIN rail mountable
- UL1310
- NEC class 2 / LPS compliant (12V,24V,48V only)
- No load power consumption <0.75W
- LED indicator for power on
- 100% full load burn‑in test
- DC OK relay contact
Specifications
Specifications
| Manufacturer Part Number |
PSC-15148 |
| Manufacturer |
Altech |
| Product Series |
PSC-151 |
| Family Series |
Altech Power Supplies, PSC-151 Series |
| Description |
Power Supply;DinRail,150W, BP |
| Power |
150 W |
| Nominal Input Voltage |
120 VAC, 208 VAC, 240 VAC |
| AC Voltage |
88-264 VAC |
| Input Frequency |
47-63 Hz |
| Phase |
1 |
| Nominal Output Voltage |
48 VDC |
| Output VDC |
48 VDC |
| Output Current |
3.2 A |
| Number of Outputs |
1 |
| Mounting |
DIN Rail |
| Enclosed |
Yes |
| Encapsulated |
No |
| Output Voltage Adj. |
Yes |
| Overvoltage Protection |
Yes |
| Overload Protection |
Yes |
| Short Circuit Protection |
Yes |
| Power Factor Correction |
Yes |
| Parallel Operation |
No |
| Remote Sensing |
Yes |
| Remote On/Off Control |
Yes |
| Operating Temperature |
14-158 °F |
| Approvals |
CE, cULus, TUV, UL508 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PSC-15148
Altech Power Supplies, PSC-151 Series