Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PSC2C
StrongHold PSC2C Cable Clip
This item cannot be canceled or returned
Description
StrongHold PSC2C Cable Clip
Specifications
Specifications
| Manufacturer Part Number |
PSC2C |
| Manufacturer |
Panduit |
| Family Series |
Panduit Cable Tie Mounts |
| Description |
Cable clip for 0.38 - 0.44 flexible cable on 1/16 - 3/16 flange. |
| Mounting |
Clip |
| Color |
Silver |
| Material |
Steel |
| Net Weight |
1.05 lbs |
| Gross Weight |
1.05 lbs |
PSC2C
Panduit Cable Tie Mounts