Series Information
| Manufacturer Part Number | PSC3413A |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | .25HP, 1625RPM, 1PH, 60HZ, 48Z, 3411C |
| Type | Fractional HP |
| Horsepower | 1/4 hp |
| Speed | 1,625 RPM |
| RPM | 1,625 RPM |
| Phase | 1 |
| Frequency | 60 Hz |
| AC Voltage | 110-120 VAC |
| Nominal Voltage | 120 VAC |
| Enclosure | Totally Enclosed Air Over |
| Mounting | Foot Mount |
| Current Rating | 2.6 A |
| Service Factor | 1 |
| Composition | Cast Iron |
| Net Weight | 20 lbs |
| Gross Weight | 19 lbs |