PSCB-13Y
Panduit Labels, Blank Self-Laminating Write-On Cable Marker Books Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PSCB-13Y

Panduit Labels, Blank Self-Laminating Write-On Cable Marker Books Series

PSCB-13Y

Panduit Labels, Blank Self-Laminating Write-On Cable Marker Books Series
StrongHold PSCB-13Y Blank Self-Laminati
MFG Item Number
PSCB-13Y
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Blank Self-Laminating Write-On Cable Marker Books Series
Item #
PSCB-13Y
StrongHold PSCB-13Y Blank Self-Laminati

Blank Self-Laminating Write-On Cable Marker Books Series Information

  • 10 pages of markers per book
  • Clear section of marker over laminates and protects printed legend
  • Markers have ink receptive area to allow handwritten legends

Specifications

Specifications
Manufacturer Part Number PSCB-13Y
Manufacturer Panduit
Product Series Blank Self-Laminating Write-On Cable Marker Books
Family Series Panduit Labels, Blank Self-Laminating Write-On Cable Marker Books Series
Description StrongHold PSCB-13Y Self-Laminating Cable Markers have a .75” 19.0mm blank ink receptive area to allow for handwritten legends and a clear section that wraps around to laminate and protect the printed legend. Designed to withstand various outdoor
Application Cable & Wire Marking
Material Type Vinyl
Material Description Self-Laminating
Background Color White
Label Height 3 "
Label Width 1.5 "
Language English
Net Weight 0.095 lbs
Gross Weight 0.1 lbs