PSCB-16Y
Panduit Labels, Blank Self-Laminating Write-On Cable Marker Books Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PSCB-16Y

Panduit Labels, Blank Self-Laminating Write-On Cable Marker Books Series

PSCB-16Y

Panduit Labels, Blank Self-Laminating Write-On Cable Marker Books Series
StrongHold PSCB-16Y Blank Self-Laminati
MFG Item Number
PSCB-16Y
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Blank Self-Laminating Write-On Cable Marker Books Series
Item #
PSCB-16Y
StrongHold PSCB-16Y Blank Self-Laminati

Blank Self-Laminating Write-On Cable Marker Books Series Information

  • 10 pages of markers per book
  • Clear section of marker over laminates and protects printed legend
  • Markers have ink receptive area to allow handwritten legends

Specifications

Specifications
Manufacturer Part Number PSCB-16Y
Manufacturer Panduit
Product Series Blank Self-Laminating Write-On Cable Marker Books
Family Series Panduit Labels, Blank Self-Laminating Write-On Cable Marker Books Series
Description StrongHold PSCB-16Y Self-Laminating Cable Markers have a 1.0” 25.4mm blank ink receptive area to allow for handwritten legends and a clear section that wraps around to laminate and protect the printed legend. Designed to withstand various outdoor
Application Cable & Wire Marking
Material Type Vinyl
Material Description Self-Laminating
Background Color White
Label Height 6 "
Label Width 1.5 "
Language English
Net Weight 0.12 lbs
Gross Weight 1 lb