Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Panduit Mechanical Support
PSCH24B
Panduit Mechanical Support
StrongHold PSCH24B Strut Clamp
This item cannot be canceled or returned
Description
Mechanical Support, Series
StrongHold PSCH24B Strut Clamp
Specifications
Specifications
| Manufacturer Part Number |
PSCH24B |
| Manufacturer |
Panduit |
| Family Series |
Panduit Mechanical Support |
| Description |
One-piece strut clamp with saddle used to secure 1 1/2 conduit, 1 1/4 Rigid/IMC, 80 lbs. static load capacity. |
| Composition |
Metallic |
| Style |
Clamp |
| Capacity |
80 lbs |
| Net Weight |
8.97 lbs |
| Gross Weight |
8.97 lbs |
PSCH24B
Panduit Mechanical Support