PSCH72B

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PSCH72B

Panduit Mechanical Support

PSCH72B

Panduit Mechanical Support
StrongHold PSCH72B Strut Clamp
MFG Item Number
PSCH72B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Mechanical Support, Series
Item #
PSCH72B
StrongHold PSCH72B Strut Clamp

Series Information

Specifications

Specifications
Manufacturer Part Number PSCH72B
Manufacturer Panduit
Family Series Panduit Mechanical Support
Description One-piece strut clamp with saddle used to secure 4 conduit, 4 Rigid/IMC, 330 lbs. static load capacity.
Composition Metallic
Style Clamp
Capacity 330 lbs
Approvals cUL, UL
Net Weight 4.21 lbs
Gross Weight 4.21 lbs