Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Switches
PSCR8T0CGL
ASI-Automation Systems Interconnect Switches
3 Position Key Switch, maintained
MFG Item Number
PSCR8T0CGL
This item cannot be canceled or returned
Description
3 Position Key Switch, maintained
Specifications
Specifications
| Manufacturer Part Number |
PSCR8T0CGL |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Switches |
| Description |
3 Position Key Switch, maintained 45_ left and right turn, center position key removal, 22mm mount, |
| Illuminated |
No |
| Number of Positions |
3 |
| Mounting |
22 mm |
| Selector Function |
Maintained |
| Operator Type |
Key |
| Operator Color |
Black |
| Bezel |
Plastic Round |
| Approvals |
UL |
| Protection Rating |
IP67 |
| Net Weight |
0.145 lbs |
| Gross Weight |
0.145 lbs |
PSCR8T0CGL
ASI-Automation Systems Interconnect Switches