Series Information
| Manufacturer Part Number | PSD2425G |
|---|---|
| Manufacturer | Crydom |
| Family Series | Crydom Relays |
| Description | Solid State Relay, 1-P, 25A, 240VAC, 3-32VDC Control, 90-280VAC Load, Peak Switching, w/Snubber & LED Ind. |
| Circuit | 1NO |
| Mounting | Panel |
| Status Indicator | Yes |
| Auxiliary Switch | No |
| Input Signal | 3-32 VDC |
| Input Polarity | AC/DC |
| Output Voltage | 90-280 VAC |
| Nominal Output Voltage | 208 VAC, 277 VAC, 120 VAC |
| Current Rating | 25 A |
| Transient Overvoltage | 600 V |
| Termination | Screw Terminal/Saddle Clamp |
| Output Type | SCR |
| Integral Heat Sink | Yes |
| MOV | No |
| Snubber | No |
| Net Weight | 0.19 lbs |
| Gross Weight | 0.19 lbs |