Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PSE4-SC-01 Pepperl Fuchs HVAC Accessories, Photoelectric Safety, 233900
PSE4-SC-01 Pepperl Fuchs HVAC Accessories, Photoelectric Safety, 233900
This item cannot be canceled or returned
Description
Photoelectric Safety, 233900
Specifications
Specifications
| Manufacturer Part Number |
233900 |
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs HVAC Accessories |
| Description |
Photoelectric Safety, 233900 |
| Accessory Type |
Control Unit |
| Net Weight |
0.36 lbs |
| Gross Weight |
0.46 lbs |
PSE4-SC-01
Pepperl Fuchs HVAC Accessories