Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Panduit Panel & Computer Interface Cables
PSF1PZA3MWH
Panduit Panel & Computer Interface Cables
10G SFP+ DAC Assembly, 30 AWG, 3M, White
MFG Item Number
PSF1PZA3MWH
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
10G SFP+ DAC Assembly, 30 AWG, 3M, White
Specifications
Specifications
Manufacturer Part Number
PSF1PZA3MWH
Manufacturer
Panduit
Family Series
Panduit Panel & Computer Interface Cables
Description
This direct attach passive copper cable assembly features 10G factory-terminated SFP+ passive modular connectors on each end. The high-speed, 2-pair assembly has twinaxial cable, is white in cable color, 30AWG and 3 meters in length.
Jacket Material
PVC
Approvals
CE, IEC
Net Weight
0.2663 lbs
Gross Weight
0.2663 lbs
PSF1PZA3MWH
Panduit Panel & Computer Interface Cables