Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Panduit Panel & Computer Interface Cables
PSF2PZC4MBU
Panduit Panel & Computer Interface Cables
25G SFP28 DAC Assembly, 26AWG, 4M, Blue
MFG Item Number
PSF2PZC4MBU
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
25G SFP28 DAC Assembly, 26AWG, 4M, Blue
Specifications
Specifications
Manufacturer Part Number
PSF2PZC4MBU
Manufacturer
Panduit
Family Series
Panduit Panel & Computer Interface Cables
Description
This direct attach passive copper cable assembly features 25G factory-terminated SFP28 passive modular connectors on each end. The high-speed, 2-pair assembly has twinaxial cable, is blue in cable color, 26AWG and 4 meters in length.
Jacket Material
PVC
Approvals
CE, IEC
Net Weight
0.4742 lbs
Gross Weight
0.4742 lbs
PSF2PZC4MBU
Panduit Panel & Computer Interface Cables