PSF516
Cully-Minerallac Mechanical Support

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PSF516

Cully-Minerallac Mechanical Support

PSF516

Cully-Minerallac Mechanical Support
PARALLEL SIDE FLNG W/STRAP HGR
MFG Item Number
PSF516
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Mechanical Support, Series
Item #
PSF516
PARALLEL SIDE FLNG W/STRAP HGR

Series Information

Specifications

Specifications
Manufacturer Part Number PSF516
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Mechanical Support
Description PARALLEL SIDE FLNG W/STRAP HGR
Type Side Mount Flange Clamp
For Use With Strap Hanger
Mounting Clamp
Capacity 200 lbs
Beam Flange Thickness 5/16-1/2 "
Approvals UL
Comments With Strap Hanger
Net Weight 0 lbs
Gross Weight 0 lbs