PSG120E
Eaton Power Supplies, PSG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PSG120E Eaton Power Supplies, PSG Series, Power Supply, 24VDC, 5A, 1Ph, 120W
MFG Item Number
PSG120E

PSG120E Eaton Power Supplies, PSG Series, Power Supply, 24VDC, 5A, 1Ph, 120W

MFG Item Number
PSG120E
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Power Supplies, PSG Series
Item #
PSG120E
Power Supply, 24VDC, 5A, 1Ph, 120W

PSG Series Information


Videos

Specifications

Specifications
Manufacturer Part Number PSG120E
Manufacturer Eaton
Product Series PSG
Family Series Eaton Power Supplies, PSG Series
Description Power Supply, 24VDC, 5A, 1Ph, 120W
Power 120 W
Nominal Input Voltage 120 VAC, 208 VAC, 240 VAC
AC Voltage 85-264 VAC
Input Frequency 47-63 Hz
Phase 1
Nominal Output Voltage 24 VDC
Output VDC 22-28 VDC
Output Current 5 A
Number of Outputs 1
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Output Voltage Adj. Yes
Overvoltage Protection No
Overload Protection No
Short Circuit Protection No
Power Factor Correction No
Parallel Operation No
Remote Sensing No
Remote On/Off Control No
Operating Temperature -4-167 °F
Approvals CE, CSA, cURus, UL508, UL60950
Net Weight 1.7 lbs
Gross Weight 1.73 lbs
Alternatives
DRP024V120W1AA
DRP024V120W1AA
Delta Products Power Supplies, CLIQ Series