PSG240E24RM
Eaton Power Supplies, PSG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PSG240E24RM Eaton Power Supplies, PSG Series, POWER SUPPLY, 1 PHASE, 24VDC,
MFG Item Number
PSG240E24RM

PSG240E24RM Eaton Power Supplies, PSG Series, POWER SUPPLY, 1 PHASE, 24VDC,

MFG Item Number
PSG240E24RM
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, PSG Series
Item #
PSG240E24RM
POWER SUPPLY, 1 PHASE, 24VDC,

PSG Series Information


Videos

Specifications

Specifications
Manufacturer Part Number PSG240E24RM
Manufacturer Eaton
Product Series PSG
Family Series Eaton Power Supplies, PSG Series
Description POWER SUPPLY, 1 PHASE, 24VDC, 240W IP20 TERM METAL
Power 240 W
Nominal Input Voltage 120 VAC, 208 VAC, 240 VAC
AC Voltage 85-264 VAC
Input Frequency 47-63 Hz
Phase 1
Nominal Output Voltage 24 VDC
Output VDC 24-28 VDC
Output Current 10 A
Number of Outputs 1
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Output Voltage Adj. Yes
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection No
Power Factor Correction No
Parallel Operation Yes
Remote Sensing No
Remote On/Off Control No
Operating Temperature -4-176 °F
Approvals CE, CSA, UL
Comments 120~375 VDC Input
Net Weight 2.195 lbs
Gross Weight 2.485 lbs