PSG3020E1A
Vynckier Enclosure Systems Enclosures, Polysafe Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PSG3020E1A

Vynckier Enclosure Systems Enclosures, Polysafe Series

PSG3020E1A

Vynckier Enclosure Systems Enclosures, Polysafe Series
Polysafe W/ Full Gasketed Window &
MFG Item Number
PSG3020E1A
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Polysafe Series
Item #
PSG3020E1A
Polysafe W/ Full Gasketed Window &

Polysafe Series Information

  • UL 3, 3R, 3S, 4, 4X, 12, 12K, 13
  • Fiberglass‑Reinforced Polyester Construction Enclosures are Lightweight, Maintenance‑Free, and Corrosion Resistant
  • Contains a (PUR) continuously poured polyurethane gasket
  • Easily Modified with Conventional Tools Such as a Drill, Milling Equipment, Saw, or Punch
  • Two Depth Extensions may be Added while Retaining UL Rating
Polysafe Series enclosures are available in 14 standard sizes, ranging from 20 x 20 inch to 50 x 40 inch with a single depth of 12‑1/2 inch. The entire Polysafe enclosure series is 4mm thick, halogen free, hot compression‑molded fiberglass‑reinforced polyester, and are self‑extinguishing. Temperature resistant from a constant ‑59°F to +302°F and momentary temperature to +392°F.

Doors are mounted on internal hinges and the latches have a 5‑point internal latching mechanism. The Polysafe Series is ideal for both indoor and outdoor applications. Vynckier's in‑mold coating procedure assures extended performance during greater than normal exposure to UV rays.

Standards:
IEC 60529
EN 60529
EN 50102
EN 50298
IEC 60439‑5

Approvals:
UL and CSA
RoHS Compliant
Cabinets with one or two doors: 3, 3R, 3S, 4, 4X, 12, 12K, 13
Coupled Cabinets: 3, 3R, 3S, 4, 12, 12K, 13

Specifications

Specifications
Manufacturer Part Number PSG3020E1A
Manufacturer Vynckier Enclosure Systems
Product Series Polysafe
Family Series Vynckier Enclosure Systems Enclosures, Polysafe Series
Description Polysafe W/ Full Gasketed Window & 1 Ext
Material Fiberglass
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover Yes
Latching Mechanism 5 Point Latching Handle
Panel Included No
NEMA Rating NEMA 12, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 3S
Nominal Height 30 "
Nominal Width 20 "
Nominal Depth 25 "
Approvals CSA, UL
Net Weight 75 lbs
Gross Weight 75 lbs