Series Information
| Manufacturer Part Number | U-27593 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Cordsets |
| Description | Cordset |
| Cable Type | PVC |
| Number of Pins | 3 |
| Connection Type | M8 Straight Male to Flying Leads |
| Connection Configuration | Male to Flying Leads |
| Max Voltage | 125 V |
| Color | Gray |
| Current Rating | 4 A |
| Length | 10 m |
| Connector Class | Pico (M8) |
| Cable Shielding | None |
| Number of Keys | 0 |
| Wire Size Range | 24 |
| Operating Temperature | -40-105 °C |
| NEMA Rating | NEMA 1, NEMA 3, NEMA 4, NEMA 6P |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Single-Ended |
| Cordset Type | Signal |
| Material | Nickel-Plated Brass |
| Protection Rating | IP67 |
| Side 1 Gender | Male |
| Approvals | CE, CSA, UL |
| Net Weight | 0.6 lbs |
| Gross Weight | 0.6 lbs |