PSG4020A
Vynckier Enclosure Systems Enclosures, Polysafe Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PSG4020A

Vynckier Enclosure Systems Enclosures, Polysafe Series

PSG4020A

Vynckier Enclosure Systems Enclosures, Polysafe Series
Polysafe W/ Full Gasketed Window
MFG Item Number
PSG4020A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Polysafe Series
Item #
PSG4020A
Polysafe W/ Full Gasketed Window

Polysafe Series Information

  • UL 3, 3R, 3S, 4, 4X, 12, 12K, 13
  • Fiberglass‑Reinforced Polyester Construction Enclosures are Lightweight, Maintenance‑Free, and Corrosion Resistant
  • Contains a (PUR) continuously poured polyurethane gasket
  • Easily Modified with Conventional Tools Such as a Drill, Milling Equipment, Saw, or Punch
  • Two Depth Extensions may be Added while Retaining UL Rating
Polysafe Series enclosures are available in 14 standard sizes, ranging from 20 x 20 inch to 50 x 40 inch with a single depth of 12‑1/2 inch. The entire Polysafe enclosure series is 4mm thick, halogen free, hot compression‑molded fiberglass‑reinforced polyester, and are self‑extinguishing. Temperature resistant from a constant ‑59°F to +302°F and momentary temperature to +392°F.

Doors are mounted on internal hinges and the latches have a 5‑point internal latching mechanism. The Polysafe Series is ideal for both indoor and outdoor applications. Vynckier's in‑mold coating procedure assures extended performance during greater than normal exposure to UV rays.

Standards:
IEC 60529
EN 60529
EN 50102
EN 50298
IEC 60439‑5

Approvals:
UL and CSA
RoHS Compliant
Cabinets with one or two doors: 3, 3R, 3S, 4, 4X, 12, 12K, 13
Coupled Cabinets: 3, 3R, 3S, 4, 12, 12K, 13

Specifications

Specifications
Manufacturer Part Number PSG4020A
Manufacturer Vynckier Enclosure Systems
Product Series Polysafe
Family Series Vynckier Enclosure Systems Enclosures, Polysafe Series
Description Polysafe W/ Full Gasketed Window
Material Fiberglass
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover Yes
Latching Mechanism 5 Point Latching Handle
Panel Included No
NEMA Rating NEMA 12, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 3S
Nominal Height 39 "
Nominal Width 20 "
Nominal Depth 13 "
Approvals CSA, UL
Net Weight 43.8 lbs
Gross Weight 43.8125 lbs