PSG480B24RM

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PSG480B24RM Eaton Power Supplies, Buffer Module 24VDC 20A IP20

MFG Item Number
PSG480B24RM

PSG480B24RM Eaton Power Supplies, Buffer Module 24VDC 20A IP20

MFG Item Number
PSG480B24RM
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, Series
Item #
PSG480B24RM
Buffer Module 24VDC 20A IP20

Series Information

Specifications

Specifications
Manufacturer Part Number PSG480B24RM
Manufacturer Eaton
Family Series Eaton Power Supplies
Description Buffer Module 24VDC 20A IP20
Power 480 W
Nominal Input Voltage 24 VDC, 48 VDC
Nominal Output Voltage 24 VDC
Mounting DIN Rail
Enclosed Yes
Operating Temperature -4-167 °F
Approvals CE, CSA, UL
Net Weight 1.695 lbs
Gross Weight 2.16 lbs