PSG Series Information
| Manufacturer Part Number | PSG480E24RM |
|---|---|
| Manufacturer | Eaton |
| Product Series | PSG |
| Family Series | Eaton Power Supplies, PSG Series |
| Description | Power Supply, 1 Phase, 24VDC, 480W IP20 |
| Power | 480 W |
| Nominal Input Voltage | 120 VAC, 208 VAC, 240 VAC |
| AC Voltage | 85-264 VAC |
| Input Frequency | 47-63 Hz |
| Phase | 1 |
| Nominal Output Voltage | 24 VDC |
| Output VDC | 22-28 VDC |
| Output Current | 20 A |
| Number of Outputs | 1 |
| Mounting | DIN Rail |
| Enclosed | Yes |
| Encapsulated | No |
| Output Voltage Adj. | Yes |
| Overvoltage Protection | Yes |
| Overload Protection | Yes |
| Short Circuit Protection | No |
| Power Factor Correction | No |
| Parallel Operation | Yes |
| Remote Sensing | No |
| Remote On/Off Control | No |
| Operating Temperature | -13-167 °F |
| Approvals | CE, CSA, UL |
| Comments | 120~375 VDC Input |
| Net Weight | 3.0206 lbs |
| Gross Weight | 3.0206 lbs |