Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Turck Cordsets, DeviceNet Series
PSG5M57-TR
Turck Cordsets, DeviceNet Series
This item cannot be canceled or returned
Description
Cordsets, DeviceNet Series
DeviceNet Series Information
- Receptacles provide transition from Male to Female Connectors
- Available for Bulkhead and Feed Through applications
Specifications
Specifications
| Manufacturer Part Number |
U2-20056 |
| Manufacturer |
Turck |
| Product Series |
DeviceNet |
| Family Series |
Turck Cordsets, DeviceNet Series |
| Description |
Cordset |
| Connector Class |
Pico (M8) |
| Number of Poles |
5 |
| Number of Pins |
5 |
| Connection Type |
Terminating Plug |
| Connection |
M8 x 1.00 |
| Protection Rating |
IP67 |
| Gender |
Male |
| Voltage |
30 V |
| Current Rating |
3 A |
| NEMA Rating |
NEMA 1, NEMA 3, NEMA 4, NEMA 6P |
| Net Weight |
0 lbs |
| Gross Weight |
0.1 lbs |
PSG5M57-TR
Turck Cordsets, DeviceNet Series