Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Turck Panel & Computer Interface Cables
PSGS4MRJ45S4413-4M
Turck Panel & Computer Interface Cables
Cordset, Ethernet Patch Cord
Item Number
PSGS4MRJ45S4413-4M
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
Item #
PSGS4MRJ45S4413-4M
Cordset, Ethernet Patch Cord
Specifications
Specifications
| Manufacturer Part Number |
U-57205 |
| Manufacturer |
Turck |
| Family Series |
Turck Panel & Computer Interface Cables |
| Description |
Cordset, Ethernet Patch Cord |
| Cable Type |
Cat 5e |
| Connection Type |
Circular/RJ45 |
| Connection Configuration |
Male to Male |
| Length |
13.12 ' |
| Shielding |
Yes |
| Jacket Material |
TPE |
| Strain Relief |
No |
| Color |
Teal |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0.4 lbs |
PSGS4MRJ45S4413-4M
Turck Panel & Computer Interface Cables