PSH100A100AB10
Functional Devices Transformers, RIB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PSH100A100AB10 Functional Devices Transformers, RIB Series, Power Supply Housed 2X 100VA

MFG Item Number
PSH100A100AB10

PSH100A100AB10 Functional Devices Transformers, RIB Series, Power Supply Housed 2X 100VA

MFG Item Number
PSH100A100AB10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, RIB Series
Item #
PSH100A100AB10
Power Supply Housed 2X 100VA

RIB Series Information

The RIB series from Functional Devices is a prefabricated, 3‑in‑1 enclosure package that is fitted with a power supply and sub‑panel right out of the box. The series offers two enclosure choices, two power supply choices, and three sub‑panel choices. Enclosures come in narrow or wide styles, each made with 14‑gauge steel. Both have a reversible door so users can access the panel from whichever direction fits best. A key latch is included to lock the panel from unauthorized personnel.

Specifications

Specifications
Manufacturer Part Number PSH100A100AB10
Manufacturer Functional Devices
Product Series RIB
Family Series Functional Devices Transformers, RIB Series
Description Power Supply Housed 2X 100VA 120-24Vac w/10A breaker UL class 2
Phase 1
Type Control
VA Rating 100 VA
Primary Voltage 120 V
Secondary Voltage 24 V
Enclosed Yes
Mounting Panel, Wall
Termination Integrally Molded Terminal Blocks
Operating Temperature 104 °F
Approvals UL
Net Weight 8.385 lbs
Gross Weight 9.45 lbs