Series Information
| Manufacturer Part Number | PSH100A24DWB10 |
|---|---|
| Manufacturer | Functional Devices |
| Family Series | Functional Devices Power Supplies |
| Description | Enclosed 100VA 120-24Vac UL Class 2 & 2.5A/24Vdc PS w/10A main breaker w/wires |
| Nominal Input Voltage | 120 VAC |
| AC Voltage | 120 VAC |
| Input Frequency | 50-60 Hz |
| Phase | 1 |
| Nominal Output Voltage | 24 VDC |
| Output VDC | 24 VDC |
| Output Current | 2.5 A |
| Number of Outputs | 1 |
| Mounting | Panel |
| Enclosed | Yes |
| Encapsulated | No |
| Output Voltage Adj. | No |
| Overvoltage Protection | No |
| Overload Protection | No |
| Short Circuit Protection | Yes |
| Power Factor Correction | No |
| Parallel Operation | No |
| Remote Sensing | No |
| Remote On/Off Control | No |
| Comments | This device is not certified for use as a Class 2 power source |
| Net Weight | 5.86 lbs |
| Gross Weight | 6.93 lbs |