PSH500A-LVC
Functional Devices Transformers, RIB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PSH500A-LVC Functional Devices Transformers, RIB Series, Enclosed low voltage compartment

MFG Item Number
PSH500A-LVC

PSH500A-LVC Functional Devices Transformers, RIB Series, Enclosed low voltage compartment

MFG Item Number
PSH500A-LVC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, RIB Series
Item #
PSH500A-LVC
Enclosed low voltage compartment

RIB Series Information

The RIB series from Functional Devices is a prefabricated, 3‑in‑1 enclosure package that is fitted with a power supply and sub‑panel right out of the box. The series offers two enclosure choices, two power supply choices, and three sub‑panel choices. Enclosures come in narrow or wide styles, each made with 14‑gauge steel. Both have a reversible door so users can access the panel from whichever direction fits best. A key latch is included to lock the panel from unauthorized personnel.

Specifications

Specifications
Manufacturer Part Number PSH500A-LVC
Manufacturer Functional Devices
Product Series RIB
Family Series Functional Devices Transformers, RIB Series
Description Enclosed low voltage compartment 100VAx5 multi-tap 120-480 to 24Vac UL Class 2
Phase 1
Type Control
VA Rating 500 VA
Primary Voltage 120 V, 240 V, 277 V, 480 V
Secondary Voltage 24 V
Enclosed Yes
Mounting Panel
NEMA Rating NEMA 1
Termination Integrally Molded Terminal Blocks
Operating Temperature 131 °F
Cover Included Yes
Approvals UL
Net Weight 33.48 lbs
Gross Weight 33.48 lbs