PSK405I

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PSK405I

Panduit Mechanical Support

PSK405I

Panduit Mechanical Support
StrongHold PSK405I Strut Clamp
MFG Item Number
PSK405I
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Mechanical Support, Series
Item #
PSK405I
StrongHold PSK405I Strut Clamp

Series Information

Specifications

Specifications
Manufacturer Part Number PSK405I
Manufacturer Panduit
Family Series Panduit Mechanical Support
Description Universal strut clamp for 2 1/2 EMT/Rigid/IMC conduit, 350 lbs. static load capacity.
Mounting Bracket
Composition Metallic
Finish Zinc Plated
Style Clamp
Capacity 350 lbs
Approvals cUL, UL
Net Weight 21.29 lbs
Gross Weight 21.29 lbs