PSL-G-120
Zero-Max Bushings, Posi-Lok Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PSL-G-120

Zero-Max Bushings, Posi-Lok Series

PSL-G-120

Zero-Max Bushings, Posi-Lok Series
POSI LOK 120mm ID MODEL G ALLOY
MFG Item Number
PSL-G-120
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bushings, Posi-Lok Series
Item #
PSL-G-120
POSI LOK 120mm ID MODEL G ALLOY

Posi-Lok Series Information

Specifications

Specifications
Manufacturer Part Number PSL-G-120
Manufacturer Zero-Max
Product Series Posi-Lok
Family Series Zero-Max Bushings, Posi-Lok Series
Description POSI LOK 120mm ID MODEL G ALLOY STEEL
Product Type Shaft Bushing
Bore Size 4.724 "
Net Weight 5.715 lbs
Gross Weight 5.93 lbs