PSL Series Information
| Manufacturer Part Number | PSL130024 |
|---|---|
| Manufacturer | Lovato |
| Product Series | PSL |
| Family Series | Lovato Power Supplies, PSL Series |
| Description | DIN 1Ph Power Supply 300W 115/230VAC 24VDC |
| Power | 300 W |
| Nominal Input Voltage | 120 VAC, 208 VAC, 240 VAC |
| AC Voltage | 100-240 VAC |
| Input Frequency | 50 Hz, 60 Hz |
| Phase | 1 |
| Nominal Output Voltage | 24 VDC |
| Output VDC | 24 VDC |
| Output Current | 12.5 A |
| Number of Outputs | 1 |
| Mounting | DIN Rail |
| Enclosed | Yes |
| Output Voltage Adj. | Yes |
| Overvoltage Protection | No |
| Overload Protection | Yes |
| Short Circuit Protection | Yes |
| Power Factor Correction | No |
| Parallel Operation | Yes |
| Remote Sensing | No |
| Remote On/Off Control | No |
| Operating Temperature | -22-160 °F |
| Approvals | cULus, UL508 |
| Net Weight | 3.2981 lbs |
| Gross Weight | 3.2981 lbs |