Series Information
| Manufacturer Part Number | PSL210048 |
|---|---|
| Manufacturer | Lovato |
| Family Series | Lovato Power Supplies |
| Description | Din 2-Ph P/Supply 100W 400-500Vac 48Vdc |
| Power | 100 W |
| Nominal Input Voltage | 480 VAC |
| AC Voltage | 400-500 VAC |
| Input Frequency | 50 Hz, 60 Hz |
| Phase | 2 |
| Nominal Output Voltage | 48 VDC |
| Output VDC | 48 VDC |
| Output Current | 2.1 A |
| Number of Outputs | 1 |
| Mounting | DIN Rail |
| Enclosed | Yes |
| Output Voltage Adj. | Yes |
| Overvoltage Protection | No |
| Overload Protection | Yes |
| Short Circuit Protection | Yes |
| Power Factor Correction | No |
| Remote Sensing | No |
| Remote On/Off Control | No |
| Operating Temperature | -40-160 °F |
| Approvals | CSA, cULus |
| Net Weight | 1.2566 lbs |
| Gross Weight | 1.2566 lbs |