Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Switches
PSMB8D0GL
ASI-Automation Systems Interconnect Switches
2 position selector switch,
MFG Item Number
PSMB8D0GL
This item cannot be canceled or returned
Description
2 position selector switch,
Specifications
Specifications
| Manufacturer Part Number |
PSMB8D0GL |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Switches |
| Description |
2 position selector switch, maintained with the knob turning 90_ to the right, comes in a black |
| Illuminated |
No |
| Number of Positions |
2 |
| Mounting |
22 mm |
| Selector Function |
Maintained |
| Operator Type |
Knob |
| Operator Color |
Black |
| Bezel |
Plastic Round |
| Approvals |
UL |
| Protection Rating |
IP67 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PSMB8D0GL
ASI-Automation Systems Interconnect Switches